Tyler Union

16 x 2 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)

Part #DMJTCAPLA16K  |  Item #2401878  |  Manufacturer Part #082804

Tap Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 16 in

Fitting Size 1: 16 in

Fitting Size 2: 2 in

Fitting Sizes: 16 in x 2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pipe Lining: Cement

Tap Size: 2 in

UL Listed: Yes