Tyler Union

16 x 8 in. Mechanical Joint Domestic Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

Part #DMJLEBRLA16X  |  Manufacturer Part #079361

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153

AWWA Specifications: AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 8 in

Fitting Sizes: 16 in x 8 in

Length: 14-1/2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61