Tyler Union
18 in. Bell Restraint 3000 for C900 PVC Pipe
Part #T488057 | Item #4455887 | Manufacturer Part #488057
$
1,010.89
EACH
Fits Pipe Size:
18 inProduct Details
Documents
Specifications
End Connection 1: Bell End
End Connections: Bell End
FM Approved: No
Fits Pipe Size: 18 in
Material: Plastic
Material Type: PVC
UL Listed: No