18 x 14 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 
Tyler Union

119 Luxury Series 18 x 14 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

119 Luxury Series 18 x 14 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FCRPC1814
  • Item #3523464
  • Manufacturer Part #670610092056
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Residential
Capacity:
45 gal
Clean Bagged:
No
Coating:
Prime Coated
Collection:
119 Luxury Series
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
29-1/2 in
Drain Opening:
1-1/2 in
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
14 in
Fitting Sizes:
18 in x 14 in
Fitting Type:
Concentric Reducer, Reducer
Height:
37-1/2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Installation Type:
Built-in, 3 Wall Alcove
Length:
19 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - High:
250
Pressure Class:
125#
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
48 in x 28 in
Type:
FCRPC1814
UL Listed:
Yes
Weight:
310 lb
Width:
28 in