18 x 18 x 10 in. Mechanical Joint Reducing Epoxy Ductile Iron C153 Short Body Tee
18 x 18 x 10 in. Mechanical Joint Reducing Epoxy Ductile Iron C153 Short Body Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 18 in x 18 in x 10 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Epoxy