2 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

You last purchased this on
 
Tyler Union

2 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

2 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #F9PCK
  • Item #3523166
  • Manufacturer Part #670610089773
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
Pressure Class:
125#
UL Listed:
No