2 in. Mechanical Joint Domestic Epoxy Ductile Iron C110 Full Body Solid Cap
2 in. Mechanical Joint Domestic Epoxy Ductile Iron C110 Full Body Solid Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- UL Listed:
- No