20 in. Flanged Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend
20 in. Flanged Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.04, ANSI A21.10, ANSI A21.4
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- C110
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- UL Listed:
- Yes