20 x 15 in. Mechanical Joint Epoxy Ductile Iron C153 Long Sleeve
20 x 15 in. Mechanical Joint Epoxy Ductile Iron C153 Long Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fusion bonded epoxy coating
- Pressure rating 350 psi
- 15 in length
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Coating:
- Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight, Long
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Fusion Bonded Epoxy
- UL Listed:
- Yes