Tyler Union

24 in. Mechanical Joint Straight Domestic Epoxy Ductile Iron C110 Full Body 11-1/4 Degree Bend

Part #DFBEL1LA24  |  Manufacturer Part #274681

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111

AWWA Specifications: AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600, AWWA C-651

Application: Waterworks

Clean Bagged: No

Coating: Epoxy

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF Annex G

Origin: Domestic

UL Listed: No