Tyler Union

24 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Tee (Less Accessories)

Part #DFBFTLA24  |  Manufacturer Part #060901

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Size 3: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No