24 x 16 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
24 x 16 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA A-21.04, AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Ductile Iron Class:
- CL110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 24 in x 16 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2015
- Length:
- 24 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Type:
- FCRPC2416
- UL Listed:
- Yes
- Weight:
- 525 lb