24 x 2 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)
24 x 2 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tap Size 2 in
- Pressure Rating 350 psi
- Asphaltic coated
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 24 in
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Cap, Tapped Cap
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- UL Listed:
- Yes