24 x 24 x 8 x 8 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Cross (Less Accessories)
24 x 24 x 8 x 8 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Cross (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104, ANSI C111
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA B-16.1, AWWA C-110, AWWA C-104, AWWA C-111, AWWA C-660, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connection 4:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 24 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- UL Listed:
- Yes