3 x 2 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
Portsmouth® 3 x 2 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Asphaltic, Prime Coated
- Collection:
- Portsmouth®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Height:
- 1 in
- ISO:
- ISO 9001
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Type:
- DFCRPCMK
- UL Listed:
- Yes
- Weight:
- 16 lb
- Width:
- 11-1/2 in