30 x 15 in. Mechanical Joint Epoxy Ductile Iron C110 Short Sleeve

You last purchased this on
 
Tyler Union

30 x 15 in. Mechanical Joint Epoxy Ductile Iron C110 Short Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

30 x 15 in. Mechanical Joint Epoxy Ductile Iron C110 Short Sleeve

  • Fast #
  • Part #FBELSSLA3015
  • Item #3524410
  • Manufacturer Part #670610093657
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
30 in
Fitting Size 2:
15 in
Fitting Sizes:
30 in x 15 in
Fitting Type:
Reducing
Material:
Ductile Iron