36 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
36 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Pressure rating 250 psi
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Sizes:
- 36 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Cement