4 in. Flanged 125# Domestic Ductile Iron C110 Full Body Cross (Less Accessories)

Part #DFCROSSP  |  Item #2402718  |  Manufacturer Part #127208

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Pressure rating 250 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Size 4: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pressure Class: 125#

UL Listed: Yes