4 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Wye with Protecto P-401 Lined

You last purchased this on
 
Tyler Union

4 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Wye with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

4 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Wye with Protecto P-401 Lined

  • Fast #
  • Part #DMJYP4LAP
  • Item #3037327
  • Manufacturer Part #670610475026
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - Maximum:
350 psi
UL Listed:
Yes