4 in. PVC Mechanical Joint Restraint Gland

Part #T113935  |  Item #3859819  |  Manufacturer Part #113935

$ 59.33 EACH
(Pricing is for 4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wedge type
  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
  • Restraint’s heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Suitable for potable and wastewater applications
  • Approved for use on multiple classes of pipe
  • DR14 Schedule

Documents

Specifications

ANSI Specifications: ANSI A21.51

ASTM Specifications: ASTM D-2241

AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-153

Application: AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe, PVCO Pipe, Potable Water, Wastewater

Coating: Alkyd Resin Baking Enamel

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: Ductile Iron

Material Type: PVC

Maximum Pressure: 305 psi

Origin: Global

UL Listed: Yes

Weight: 8