4 in. Union Tight Ductile Iron C153 Short Body Solid Cap
4 in. Union Tight Ductile Iron C153 Short Body Solid Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fusion bonded epoxy coating
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pipe Lining:
- Fusion Bonded Epoxy