Tyler Union
4 x 3 in. Mechanical Joint Domestic Large End Ductile Iron C153 Short Body Reducer (Less Accessories)
Part #DMJLEBRLAPM | Item #2401959 | Manufacturer Part #079026
All Sizes
Product Details
- Pressure Rating 350 psi
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Plain End
End Connections: Mechanical Joint x Plain End
Fitting Size 1: 4 in
Fitting Size 2: 3 in
Fitting Sizes: 4 in x 3 in
Fitting Type: Reducing
Length: 8-1/2 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Domestic
Pipe Lining: Cement