48 in. Mechanical Joint Domestic Straight Fusion Bonded Epoxy Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)
48 in. Mechanical Joint Domestic Straight Fusion Bonded Epoxy Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASME:
- ASME B1.1, ASME B1.2, ASME B16.1
- ASTM:
- ASTM A-242, ASTM A-48, ASTM A-536, ASTM B-117, ASTM D-2000, ASTM D-2247, ASTM D-3359, ASTM D-4060, ASTM D-523
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Class:
- C153
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 48 in
- Fitting Size 2:
- 48 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-111, MSS SP-45, MSS SP-60
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi