6 in. Mechanical Joint x Swivel Domestic C153 Swivel 90 Degree Bend

You last purchased this on
 
Tyler Union

6 in. Mechanical Joint x Swivel Domestic C153 Swivel 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 in. Mechanical Joint x Swivel Domestic C153 Swivel 90 Degree Bend

  • Fast #
  • Part #DMJS9U
  • Item #2402808
  • Manufacturer Part #670610072782
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Swivel Nut
End Connections:
Mechanical Joint x Swivel Nut
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement