6 in. Union Tight Ductile Iron C153 Short Body Solid Cap

Part #UTELSCAPU  |  Item #3523825  |  Manufacturer Part #043522

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #UTELSCAP12Item #3524219Mfr. Part #043508

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #UTELSCAPPItem #3523796Mfr. Part #043515

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #UTELSCAPUItem #3523825Mfr. Part #043522

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

Clean Bagged: No

Coating: Epoxy

Ductile Iron Class: C153

End Connection 1: Union

End Connections: Union

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: No