6 x 12 in. Mechanical Joint Domestic C153 Long Sleeve (Less Accessories)
6 x 12 in. Mechanical Joint Domestic C153 Long Sleeve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Color Finish Name:
- Black
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Long, Sleeve, Straight
- ISO:
- ISO 9001:2015
- Length:
- 12 in
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Weight:
- 37 lb