6 x 13 in. Swivel Nut x Socket Weld Ductile Iron Reducing Hydrant Adapter
6 x 13 in. Swivel Nut x Socket Weld Ductile Iron Reducing Hydrant Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-153
- Coating:
- Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Socket Weld
- End Connections:
- Swivel Nut x Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 13 in
- Fitting Sizes:
- 6 in x 13 in
- Fitting Type:
- Hydrant Adapter, Reducing
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Epoxy