6 x 2 in. Flanged Epoxy Ductile Iron C110 Full Body IPT Tap-on-Pipe Blind Flange
6 x 2 in. Flanged Epoxy Ductile Iron C110 Full Body IPT Tap-on-Pipe Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM A-21.10
- AWWA:
- AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 6 in x 2 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes