6 x 24 x 12 in. Mechanical Joint x Swivel Nut Asphaltic Ductile Iron Reducing Adapter

You last purchased this on
 
Tyler Union

6 x 24 x 12 in. Mechanical Joint x Swivel Nut Asphaltic Ductile Iron Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 24 x 12 in. Mechanical Joint x Swivel Nut Asphaltic Ductile Iron Reducing Adapter

  • Fast #
  • Part #DMJSHAU24
  • Item #2402687
  • Manufacturer Part #670610084198
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Application:
Fire, Residential
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Swivel Nut
End Connections:
Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
24 in
Fitting Sizes:
6 in x 24 in
Fitting Type:
Adapter, Reducing
Length:
12 in
Material:
Ductile Iron
Material Type:
A536
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes
Weight:
75 lb