6 x 4 in. Union Tight Epoxy Ductile Iron C153 Short Body Reducer

You last purchased this on
 
Tyler Union

6 x 4 in. Union Tight Epoxy Ductile Iron C153 Short Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 4 in. Union Tight Epoxy Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #UTELRUP
  • Item #3523215
  • Manufacturer Part #670610043980
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Length:
4 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes