6 x 6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Wye
6 x 6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C153, ANSI C111, ANSI C151, ANSI A21.51, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-153, AWWA C-111, AWWA C-104, AWWA A-21.11, AWWA C-151
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes