8 x 12 in. Mechanical Joint Reducing Domestic Solid Epoxy Ductile Iron C110 Long Sleeve
8 x 12 in. Mechanical Joint Reducing Domestic Solid Epoxy Ductile Iron C110 Long Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressure rating 350 psi
- Made in USA
- 12 in length
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Waterworks
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Long
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Fusion Bonded Epoxy