8 x 12 in. Swivel Nut x Socket Weld Ductile Iron Reducing Hydrant Adapter

You last purchased this on
 
Tyler Union

8 x 12 in. Swivel Nut x Socket Weld Ductile Iron Reducing Hydrant Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 x 12 in. Swivel Nut x Socket Weld Ductile Iron Reducing Hydrant Adapter

  • Fast #
  • Part #DMJELSSHALAX12
  • Item #3037319
  • Manufacturer Part #670610109983
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-153
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Swivel Nut
End Connection 2:
Socket Weld
End Connections:
Swivel Nut x Socket Weld
Fitting Size 1:
8 in
Fitting Size 2:
12 in
Fitting Sizes:
8 in x 12 in
Fitting Type:
Hydrant Adapter, Reducing
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Epoxy