8 x 2 in. IPT Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

You last purchased this on
 
Tyler Union

8 x 2 in. IPT Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 x 2 in. IPT Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #DELTAPBFXK
  • Item #3534058
  • Manufacturer Part #670610097617
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
8 in
Fitting Size 1:
8 in
Fitting Size 2:
2 in
Fitting Sizes:
8 in x 2 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
Tap Size:
2 in