0 items

Tyler Union 8 x 2 in. Union Tight Ductile Iron C153 Short Body Tapped Plug

DUTTPXK

Tap Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connections
Union Tight
Fits Pipe Size
8 in
Fitting Size 1
8 in
Fitting Size 2
2 in
Fitting Sizes
8 in
Length
2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday