8 x 4 in. Flanged Ductile Iron C110 Eccentric Full Body Reducer

Part #FERPCXP  |  Item #1432206  |  Manufacturer Part #090588

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Class 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110]

AWWA Specifications: [AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110]

Clean Bagged: No

Coating: [Asphaltic, Fusion Bonded Epoxy]

Ductile Iron Class: CL110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 4 in

Fitting Sizes: 8 in x 4 in

Fitting Type: Eccentric

High Pressure: 250

Length: 11 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pipe Lining: Cement-lined

Pressure Class: 125#

UL Listed: No