8 x 8 x 6 in. Mechanical Joint x Flared End Ductile Iron C153 Reducing Tee

You last purchased this on
 
Tyler Union

8 x 8 x 6 in. Mechanical Joint x Flared End Ductile Iron C153 Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 x 8 x 6 in. Mechanical Joint x Flared End Ductile Iron C153 Reducing Tee

  • Fast #
  • Part #DMJDCLFTLAXU
  • Item #1392126
  • Manufacturer Part #338895
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Double Cement
UL Listed:
Yes