0 items

Tyler Union Mechanical Joint C153 Accessory Pack with Cor-Blue Nut and Bolt

DMJAPCB

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Sizes
6 in
Material
Ductile Iron
NSF Certified
No
Type
Accessory Pack with Cor-Blue Nut and Bolt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday