0 items

Tyler Union Domestic Ductile Iron Mechanical Joint Restraint Gland Pack

TDTLDP

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Material
Ductile Iron
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday