Tyler Union Mechanical Joint Domestic Small End Ductile Iron C153 Short Body Reducer (Less Accessories)
DMJSEBRLA
- FITTING SIZES
- PRICE
SPECIFICATIONS
- ANSI Specifications
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
- AWWA Specifications
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
- Clean Bagged
- No
- Ductile Iron Class
- C153
- End Connection 1
- Mechanical Joint
- End Connection 2
- Mechanical Joint
- End Connections
- Mechanical Joint
- Fitting Size 1
- 4 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 4 in x 3 in
- Length
- 3 in
- Material
- Ductile Iron
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday