0 items

Tyler Union TUFGrip™ Ductile Iron and Plastic Mechanical Joint Restraint Gland Pack

T6022

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
TUFGrip™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
4 in
Material
Ductile Iron, Plastic
Material Type
PVC
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday