0 items

Tyler Union TufGrip™ Ductile Iron Mechanical Joint Restraint with FBE Gland

T4963

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM D-2241
AWWA Specifications
AWWA A-21.11, AWWA C-111
Collection
TufGrip™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
4 in
Material
Ductile Iron
Type
Restraint
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday