Tyler Union Flanged 125# Bituminous Tar Ductile Iron C110 Full Body Wye

DFY

Manufacturer Part #: 126362

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Coating
Bituminous Tar
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
High Pressure
250
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372 Annex G, NSF 61 Annex G
Origin
Domestic
Pressure Class
125#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday