Tyler Union Flanged Ductile Iron C110 Full Body 90 Degree Long Radius Bend

DFLR9PC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
Clean Bagged
No
Coating
Prime Coated
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday