Tyler Union 4 in. Flanged Ductile Iron C110 Full Body Cross

DFCROSSPC

Manufacturer Part #: 276029

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    DFCROSSPC10

    Manufacturer Part #: 286622

  • 12 in

    DFCROSSPC12

    Manufacturer Part #: 276098

  • 4 in

    DFCROSSPCP

    Manufacturer Part #: 276029

  • 6 in

    DFCROSSPCU

    Manufacturer Part #: 287025

  • 8 in

    DFCROSSPCX

    Manufacturer Part #: 276074

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 2
Flanged
End Connection 3
Flanged
End Connection 4
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday