Flanged Ductile Iron C110 Full Body Reducing Tee

You last purchased this on
 
Tyler Union

Flanged Ductile Iron C110 Full Body Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Flanged Ductile Iron C110 Full Body Reducing Tee

  • Fast #
  • Part #DFTPC10P
  • Item #3143067
  • Manufacturer Part #670610287377
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic, Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
UL Listed:
Yes