Tyler Union Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

DFERPC

Manufacturer Part #: 276326

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASTM Specifications
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged
No
Coating
Bituminous Tar, Prime Coated
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Eccentric
High Pressure
250
ISO Specifications
ISO 9001:2015
Length
7 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61, NSF Annex G
Pipe Lining
Cement-lined
Type
DFERPCPM
UL Listed
Yes
Weight
30

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday