Tyler Union Flanged Eccentric Prime Coated Ductile Iron C110 Full Body Reducer

DFERPC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
Clean Bagged
No
Coating
Prime Coated
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
20 in
Fitting Size 2
14 in
Fitting Sizes
20 in x 14 in
Fitting Type
Eccentric
Material
Ductile Iron
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday