0 items

Tyler Union Mechanical Joint Accessory Pack

MJAP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
End Connection 1
Mechanical Joint
Fitting Size 1
3 in
Material
Ductile Iron
Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday