Tyler Union Mechanical Joint Domestic C153 Long Sleeve (Less Accessories)

DMJLSLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Domestic

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
12 in
Fitting Sizes
6 in x 12 in
Fitting Type
Reducing
Material
Ductile Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday